This product requires certification to purchase.

30 in. Electric 4-Burner Coil Freestanding Range in Black

GE®

30 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #GJBS160DMBB
  • Item #7387294
  • Manufacturer Part #JBS160DMBB
4.7 out of 5 Customer Rating
Brand image
GE®

30 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #GJBS160DMBB
  • Item #7387294
  • Manufacturer Part #JBS160DMBB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.0 cu. ft. oven capacity
  • Standard clean oven
  • Sensi-Temp Technology
  • Dual-element Bake
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
29 in
Height
47 in
Weight
130 lb
Width
30 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
4
Number of Elements
4
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
BTU
11628
Power Source
Electric
Volts
240V
Watts
3410 W
Warranty & Product Information
ADA Compliant
No
UL Listed
UL 858
UPC
084691829102