This product requires certification to purchase.

30 in. Electric Range in White

GE®

30 in. Electric Range in White

  • Fast #
  • Part #GJD630DTWW
  • Item #9912496
  • Manufacturer Part #JD630DTWW
4.7 out of 5 Customer Rating
Brand image
GE®

30 in. Electric Range in White

  • Fast #
  • Part #GJD630DTWW
  • Item #9912496
  • Manufacturer Part #JD630DTWW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.4 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 4 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window
  • A power boiler produces concentrated heat for rapid boiling in a flexible 9-inch/6-inch burner size, so you spend less time waiting and more time cooking
  • Upper and lower baking elements create optimal baking conditions by ensuring heat is distributed from above and below your food
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Enjoy a clean and sleek appearance
  • Dual-element Bake
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.4 cu ft
Depth
28-1/2 in
Height
27 in
Length
30 in
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Whites
Color Finish Name
White on White
Control Type
Touchpad/Knobs
Installation Type
Drop-in
Interior Light
Yes
Number of Burners
4
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Warranty & Product Information
ADA Compliant
Yes
Type
GJD630DTWW
UPC
084691909415