This product requires certification to purchase.

30 in. Gas 4-Burner Sealed Freestanding Range in Black

GE®

30 in. Gas 4-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #GJGBS10DEMBB
  • Item #7387289
  • Manufacturer Part #JGBS10DEMBB
5 out of 5 Customer Rating
Brand image
GE®

30 in. Gas 4-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #GJGBS10DEMBB
  • Item #7387289
  • Manufacturer Part #JGBS10DEMBB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard clean oven
  • Reliable electronic pilotless ignition saves energy
  • Capacity: 4.8 cu ft
  • Sealed Burners
  • Use any sized pan under the broiler for maximum broil flexibility
  • Durable grates are easy to clean and can hold a wide variety of cookware on the stove
  • Multiple oven rack positions
  • Front Controls
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.8 cu ft
Depth
28-3/4 in
Height
46-1/4 in
Weight
145 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Material
Enameled Porcelain
Number of Burners
4
Number of Elements
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
BTU
13000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
13
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691829355