This product requires certification to purchase.

30 in. Gas 5-Burner Sealed Freestanding Range in White

GE®

30 in. Gas 5-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GJGBS66DEKWW
  • Item #7055402
  • Manufacturer Part #JGBS66DEKWW
5 out of 5 Customer Rating
Brand image
GE®

30 in. Gas 5-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GJGBS66DEKWW
  • Item #7055402
  • Manufacturer Part #JGBS66DEKWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Five cubic feet of oven space offers enough space to increase cooking flexibility
  • This range includes 5 sealed gas burners - offering effective heat distribution for thorough results and make cleaning easy and fast by containing spills
  • Knob and touch controls are precise and easy to use
  • Upper and lower baking elements create optimal baking conditions by ensuring heat is distributed from above and below your food
  • Equipped with a removable full width broiler drawer as an extra bonus for more cooking opportunities
  • 15.000 BTU power boil burner delivers heat a rapid pace for boiling water or searing purposes
  • Equipped with a durable dishwasher safe edge to edge cooking surface
  • Smooth interior oven surface makes cleaning as fast and easy as a simple wipe
  • Save time and effort by steam-cleaning the oven after cooking
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
28-3/4 in
Height
47-1/4 in
Weight
150 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
White
Control Type
Turn Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
5
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
51500
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
15
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
084691817987