This product requires certification to purchase.

30in. 4-Burner Gas Sealed Freestanding Range with Simmer Burner in Stainless Steel

GE®

30in. 4-Burner Gas Sealed Freestanding Range with Simmer Burner in Stainless Steel

  • Fast #
  • Part #GJGBS30RETSS
  • Item #9912498
  • Manufacturer Part #JGBS30RETSS
3.9 out of 5 Customer Rating
Brand image
GE®

30in. 4-Burner Gas Sealed Freestanding Range with Simmer Burner in Stainless Steel

  • Fast #
  • Part #GJGBS30RETSS
  • Item #9912498
  • Manufacturer Part #JGBS30RETSS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 13,000 BTU burner - delivers a wide range of heat output ideal for most cooking requirements
  • Big view window - large, clear window makes checking food easy
  • Precise simmer burner - delicate foods don’t burn with low, even heat
  • Sealed cooktop burners - contains spills and make cleaning quick and easy
  • Black gloss steel grates - easily wipe away messes from a smooth, glossy surface
  • 4.8 cu. ft. oven capacity - enough room to cook an entire meal at once
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.8 cu ft
Depth
28-3/4 in
Height
46-1/4 in
Weight
149 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Handle Material
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
4
Number of Elements
4
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
BTU
13000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
13
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UL Listed
No
UPC
084691906674