This product requires certification to purchase.

35-3/4 in. 27 cu. ft. French Door Refrigerator in High Gloss White

GE®

35-3/4 in. 27 cu. ft. French Door Refrigerator in High Gloss White

  • Fast #
  • Part #GGNE27JGMWW
  • Item #7387110
  • Manufacturer Part #GNE27JGMWW
3.4 out of 5 Customer Rating
Brand image
GE®

35-3/4 in. 27 cu. ft. French Door Refrigerator in High Gloss White

  • Fast #
  • Part #GGNE27JGMWW
  • Item #7387110
  • Manufacturer Part #GNE27JGMWW
3.4 out of 5 Customer Rating

X Points

Color Finish Name: High Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 27 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Includes an internal water dispenser delivers water with one touch
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Freezer compartment comes prepared to make ice automatically with a factory installed icemaker
  • Eliminate the guesswork of temperature setting with actual degrees displayed digitally
  • Advanced water filtration system utilizes a replaceable filter cartridge to reduce traces of pharmaceuticals and minerals from water and ice
  • Use less energy and pay less on your electric bill with this Energy Star rated appliance
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • A variety of shelf configurations provide additional options for food storage
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
27 cu ft
Depth
35-7/8 in
Freezer Capacity (Cu Ft)
8.18 cu ft
Height
69-7/8 in
Weight
308 lb
Width
35-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
High Gloss White
Control Type
Digital
Installation Type
Freestanding
Interior Light
Yes
Material
Stainless Steel
Number of Shelves
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
French Door
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
084691828327