This product requires certification to purchase.

4 Burner Sealed Cooktop in White

GE®

4 Burner Sealed Cooktop in White

  • Fast #
  • Part #GJGP3030DLWW
  • Item #7387020
  • Manufacturer Part #JGP3030DLWW
3.4 out of 5 Customer Rating
Brand image
GE®

4 Burner Sealed Cooktop in White

  • Fast #
  • Part #GJGP3030DLWW
  • Item #7387020
  • Manufacturer Part #JGP3030DLWW
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Enjoy instant on/off heat and precision temperature control with this gas cooktop
  • 4 sealed burners contain spills and make cleaning quick and easy
  • Dial in the perfect cooking temperature with the intuitive turn knob controls
  • The MAX burner system delivers the same BTU power, whether you use propane or natural gas, for maximum flexibility
  • Includes a 1-year limited manufacturer warranty for parts and labor
  • Recessed surface helps contain spills and make cleaning easy
  • 15,000 BTU Power Boil Burner
  • Delivers high heat for fast boiling
  • Precise Simmer Burner
  • Protect delicate foods with low, even heating
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
4-3/4 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Material
Stainless Steel
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
5
BTU
15000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
15
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UL Listed
No
UPC
084691823025