This product requires certification to purchase.

4 feet 3 WIRE 50A RNGE CORD

GE®

4 feet 3 WIRE 50A RNGE CORD

  • Fast #
  • Part #GWX09X10010
  • Item #1880130
  • Manufacturer Part #WX9X10
3.8 out of 5 Customer Rating
Brand image
GE®

4 feet 3 WIRE 50A RNGE CORD

  • Fast #
  • Part #GWX09X10010
  • Item #1880130
  • Manufacturer Part #WX9X10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Features 4', 5A, 3-wire dryer cord
  • Length: 4"
  • Three-wire
  • Amps: 50
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
50
Warranty & Product Information
Type
GWX9X10
UPC
084691114857