This product requires certification to purchase.

4 ft. 30 Amp 3-Wire Dryer Cord

GE®

4 ft. 30 Amp 3-Wire Dryer Cord

  • Fast #
  • Part #GWX9X2
  • Item #1843305
  • Manufacturer Part #WX9X2
3.1 out of 5 Customer Rating
Brand image
GE®

4 ft. 30 Amp 3-Wire Dryer Cord

  • Fast #
  • Part #GWX9X2
  • Item #1843305
  • Manufacturer Part #WX9X2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Features 4', 3A, 3-wire dryer cord
  • Length: 4"
  • Three-wire
  • Amps: 30
  • Requires Certification
Dimensions & Measurements
Length
4 ft
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Warranty & Product Information
UL Listed
Yes
UPC
084691114871