This product requires certification to purchase.

7.2 cu. ft. Electric Dryer in White

GE®

7.2 cu. ft. Electric Dryer in White

  • Fast #
  • Part #GGTD38EASWWS
  • Item #10334953
  • Manufacturer Part #GTD38EASWWS
4.3 out of 5 Customer Rating
Brand image
GE®

7.2 cu. ft. Electric Dryer in White

  • Fast #
  • Part #GGTD38EASWWS
  • Item #10334953
  • Manufacturer Part #GTD38EASWWS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dryer has a total capacity of 7.2 cu. ft.
  • Choose from 4 cycle options and 3 temperature settings
  • Knob controls
  • Auto Dry feature monitors the internal air temperature to determine the ideal drying time, protecting your garments from overdying
  • Powerful airflow offers long-lasting performance from lint build-up and offers venting solutions up to 120 feet for greater installation flexibility
  • A large internal heat diffuser allows for warm air to evenly spread throughout your clothes during the cycle, making this the ideal dryer for large loads and bulky items
  • Reversible dryer door
  • Simplify the task of lint removal with the convenient upfront lint filter
  • Durable aluminized drum
  • Delicate, low heat dryer setting helps protect fabrics and extends the lifetime of even your most delicate items
  • Requires Certification
Dimensions & Measurements
Capacity
7.2 cu ft
Depth
29-1/2 in
Height
44 in
Weight
100 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
24
Number of Cycles
4
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Front Load Dryer
UPC
084691944225