This product requires certification to purchase.

8 in. Drip Pan in Blacks

GE®

8 in. Drip Pan in Blacks

  • Fast #
  • Part #GWB31M19
  • Item #5152555
  • Manufacturer Part #WB31M19
4.5 out of 5 Customer Rating
Brand image
GE®

8 in. Drip Pan in Blacks

  • Fast #
  • Part #GWB31M19
  • Item #5152555
  • Manufacturer Part #WB31M19
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement electric range 8" porcelain black burner bowl
  • Requires Certification
Dimensions & Measurements
Depth
9-3/4 in
Diameter
8 in
Height
1-3/4 in
Width
9-3/4 in
Characteristics & Features
Brand Model Compatibility
JB450G*P1, JB450G*P2
Color Finish Category
Blacks
Color Finish Name
Black
Material
Ceramic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Drip Bowl
UL Listed
No
UPC
087935927060