This product requires certification to purchase.

9k BTU - PTAC - Cooling and Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

GE®

9k BTU - PTAC - Cooling and Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

  • Fast #
  • Part #GAZES09DCXXA
  • Item #10490790
  • Manufacturer Part #AZES09DCXXA
3.5 out of 5 Customer Rating
Brand image
GE®

9k BTU - PTAC - Cooling and Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

  • Fast #
  • Part #GAZES09DCXXA
  • Item #10490790
  • Manufacturer Part #AZES09DCXXA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R454B - Most environmentally friendly refrigerant on the market
  • Heat pump down to 25°F
  • Electronic touch controls with LED display
  • Quiet Operation - baked on mastic sound barrier
  • Corrosion protection package
  • SMC base pan and bulkhead
  • Electronic temperature limiting
  • Fresh air vent
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
265 ft3/min
Depth
20-13/16 in
Height
16 in
Max CFM
400 cfm
Weight
103 lb
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
2.2
Refrigerant
R-454B
Electrical & Operational Information
AMP
3.5
BTU Cooling Rating
9500 Btu
BTU Heat Rating
8000 Btu/h
EER
12.3
Heating Watts
645
Power Source
Electric
Rated Load Amps (RLA)
21
Volts
208/230V
Watts
790 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UL Listed
Yes
UPC
084691942603