This product requires certification to purchase.

Architectural Rear Grille - Polycarbonate - Beige

GE®

Architectural Rear Grille - Polycarbonate - Beige

  • Fast #
  • Part #GRAG42PB
  • Item #10234261
  • Manufacturer Part #RAG42PB
4.4 out of 5 Customer Rating
Brand image
GE®

Architectural Rear Grille - Polycarbonate - Beige

  • Fast #
  • Part #GRAG42PB
  • Item #10234261
  • Manufacturer Part #RAG42PB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for GE® room air conditioner installations
  • Width: 42"
  • Length: 16
  • Depth: 1-3/16"
  • Product Weight: 7.5 lbs
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Length
16 in
Weight
7.5 lb
Width
42 in
Warranty & Product Information
Product Type
Grille
Type
GRAG42PB
UPC
084691929376