This product requires certification to purchase.

Cabinet Spacer for 30 in. Hoods

GE®

Cabinet Spacer for 30 in. Hoods

  • Fast #
  • Part #GJXS50SS
  • Item #7316506
  • Manufacturer Part #JXS50SS
4.5 out of 5 Customer Rating
Brand image
GE®

Cabinet Spacer for 30 in. Hoods

  • Fast #
  • Part #GJXS50SS
  • Item #7316506
  • Manufacturer Part #JXS50SS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Width
15 in
Characteristics & Features
Brand Model Compatibility
30 in Hoods
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Kitchen
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Spacer
UL Listed
No
UPC
084691822011