This product requires certification to purchase.

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

This product has been replaced by

27" CAFE WALL OVENS
GE Café 27" CAFE WALL OVENS
Manufacturer Part #CKD70DP2ZS1
GE Café

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GCKD70DP2NS1
  • Item #7759337
  • Manufacturer Part #CKD70DP2NS1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

27" CAFE WALL OVENS
GE Café 27" CAFE WALL OVENS
Manufacturer Part #CKD70DP2ZS1
GE Café

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GCKD70DP2NS1
  • Item #7759337
  • Manufacturer Part #CKD70DP2NS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total Capacity: 8.6 Cu. Ft.
  • Broil Element: Yes
  • Convection: Yes
  • Sabbath Mode: Yes
  • Self Cleaning: Yes
  • Depth: 26-5/8"
  • Height: 51-1/8"
  • Width: 26-3/4"
  • Cutout Depth: 23-1/2"
  • Cutout Height: 50-1/8"
  • Requires Certification
Dimensions & Measurements
Capacity
8.6 cu ft
Depth
26-5/8 in
Height
51-1/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Full-Color Touch LCD Screen
Door Style
Drop Down
Handle Material
Stainless Steel
Handle Type
Bar
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
Halogen
Number of Elements
18
Number of Lights
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208/240V
Watts
2600 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
084691842224