This product requires certification to purchase.

29-3/4 in. 5 cu. ft. Single Oven in Platinum Glass

This product has been replaced by

30" CAFE WALL OVENS
GE Café 30" CAFE WALL OVENS
Manufacturer Part #CTS70DM2ZS5
GE Café

29-3/4 in. 5 cu. ft. Single Oven in Platinum Glass

  • Fast #
  • Part #GCTS70DM2NS5
  • Item #7759299
  • Manufacturer Part #CTS70DM2NS5
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

30" CAFE WALL OVENS
GE Café 30" CAFE WALL OVENS
Manufacturer Part #CTS70DM2ZS5
GE Café

29-3/4 in. 5 cu. ft. Single Oven in Platinum Glass

  • Fast #
  • Part #GCTS70DM2NS5
  • Item #7759299
  • Manufacturer Part #CTS70DM2NS5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total Capacity: 5 Cu. Ft.
  • Broil Element: Yes
  • Convection: Yes
  • Sabbath Mode: Yes
  • Self Cleaning: Yes
  • Depth: 23-3/4"
  • Height: 28-5/8"
  • Width: 29-3/4"
  • Cutout Depth: 23-1/2"
  • Cutout Height: 27-5/16"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Platinum
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
2850 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691842026