This product requires certification to purchase.

29-7/8 in. Dual Fuel 6-Burner Sealed Slide-in Range in Matte White

GE Café

29-7/8 in. Dual Fuel 6-Burner Sealed Slide-in Range in Matte White

  • Fast #
  • Part #GC2S950P4MW2
  • Item #7663095
  • Manufacturer Part #C2S950P4MW2
3.3 out of 5 Customer Rating
Brand image
GE Café

29-7/8 in. Dual Fuel 6-Burner Sealed Slide-in Range in Matte White

  • Fast #
  • Part #GC2S950P4MW2
  • Item #7663095
  • Manufacturer Part #C2S950P4MW2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Matte White finish features Brushed Bronze hardware
  • Stainless Steel finish features Brushed Stainless hardware
  • The large 7 cu. ft. capacity is split between two ovens stacked vertically
  • The top oven is 2.7 cu. ft. and the bottom oven is 4.3 cu. ft.
  • Covered under a 1 year parts and labor manufacturer warranty
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn’t require preheating, a basket or a special tray (WiFi Enabled)
  • Expansive six-burner cooktop helps you entertain with ease
  • Entertaining for large groups is easy with the industry's first six burner, edge-to-edge cooktop that can accommodate cookware of all sizes and a cast-iron integrated griddle that provides enough room to perfectly flip crab cakes, arepas and other crowd favorites
  • An attractive appearance at all times
  • Every detail of your kitchen is designed to delight, thanks to a sleek LED control panel that visually disappears when not in use and wakes up when prompted
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
7 cu ft
Depth
29-1/2 in
Height
37-3/8 in
Length
29-7/8 in
Weight
271 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Material
Stainless Steel
Number of Burners
6
Number of Elements
6
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Nest, Drop, Innit
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30
Automatic Shut-Off
Yes
BTU
21000
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
21
Power Source
Dual Fuel
Volts
208/240V
Watts
3600 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
UL Listed
No
UPC
084691834670