This product requires certification to purchase.

29-7/8 in. Electric 5-Burner Induction Slide-in Range in Matte White

GE Café

29-7/8 in. Electric 5-Burner Induction Slide-in Range in Matte White

  • Fast #
  • Part #GCHS950P4MW2
  • Item #7663067
  • Manufacturer Part #CHS950P4MW2
5 out of 5 Customer Rating
Brand image
GE Café

29-7/8 in. Electric 5-Burner Induction Slide-in Range in Matte White

  • Fast #
  • Part #GCHS950P4MW2
  • Item #7663067
  • Manufacturer Part #CHS950P4MW2
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Matte White finish features Brushed Bronze hardware
  • Stainless Steel finish features Brushed Stainless hardware
  • Matte Black finish features Brushed Stainless hardware
  • The large 7 cu. ft. capacity is split between two ovens stacked vertically
  • The top oven is 2.7 cu. ft. and the bottom oven is 4.3 cu. ft.
  • Covered under a 1 year parts and labor manufacturer warranty
  • Create dinners and desserts at the exact same time
  • From everyday gourmet meals to large dinner parties, achieve impressive results with two independent ovens with a total capacity of 6.7 cu. ft. for true cooking flexibility, along with the accurate heat circulation of True Convection with Precise Air in the lower oven
  • An attractive appearance at all times
  • Every detail of your kitchen is designed to delight, thanks to a sleek LED control panel that visually disappears when not in use and wakes up when prompted. Plus, backlit knobs bring an extra sparkle to the kitchen
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.7 cu ft
Depth
29-1/2 in
Height
37-3/8 in
Length
29-7/8 in
Weight
236 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
5
Number of Elements
5
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Drop, Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Watts
3700 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691834892