This product requires certification to purchase.

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte Black

GE Café

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte Black

  • Fast #
  • Part #GCES700P3MD1
  • Item #7663070
  • Manufacturer Part #CES700P3MD1
5 out of 5 Customer Rating
Brand image
GE Café

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte Black

  • Fast #
  • Part #GCES700P3MD1
  • Item #7663070
  • Manufacturer Part #CES700P3MD1
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Matte Black finish features Brushed Stainless hardware
  • Matte White finish features Brushed Bronze hardware
  • Stainless Steel finish features Brushed Stainless hardware
  • Covered under a 1 year parts and labor manufacturer warranty
  • No-Preheat Air Fry
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn’t require preheating, a basket or a special tray (WiFi Enabled)
  • Seamless glass surface streamlines and simplifies cooking
  • A sleek look is yours with an edge-to-edge glass cooktop that provides a seamless, easy-to-clean surface with more usable cooking space for five course meals
  • The perfect match for pots and pans of all sizes
  • Tailor your burner size to your cookware with a 12"/9"/6" element with Power Boil
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.7 cu ft
Depth
29-1/2 in
Height
37-3/8 in
Length
29-7/8 in
Weight
206 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Smoothtop
Color Finish Category
Whites
Color Finish Name
Matte White, Brushed Bronze
Control Type
Glass Touch
Handle Material
Stainless Steel
Installation Type
Slide-in
Interior Light
Yes
Material
Stainless Steel
Number of Burners
5
Number of Elements
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, Nest
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Watts
4000 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691832324