This product requires certification to purchase.

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte White

GE Café

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte White

  • Fast #
  • Part #GCES750P4MW2
  • Item #7663063
  • Manufacturer Part #CES750P4MW2
4.8 out of 5 Customer Rating
Brand image
GE Café

29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte White

  • Fast #
  • Part #GCES750P4MW2
  • Item #7663063
  • Manufacturer Part #CES750P4MW2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Matte White finish features Brushed Bronze hardware
  • Stainless Steel finish features Brushed Stainless hardware
  • The large 7 cu. ft. capacity is split between two ovens stacked vertically
  • The top oven is 2.7 cu. ft. and the bottom oven is 4.3 cu. ft.
  • Covered under a 1 year parts and labor manufacturer warranty
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn’t require preheating, a basket or a special tray (WiFi Enabled)
  • Seamless glass surface streamlines and simplifies cooking
  • A sleek look is yours with an edge-to-edge glass cooktop that provides a seamless, easy-to-clean surface with more usable cooking space for five course meals
  • The perfect match for pots and pans of all sizes
  • Tailor your burner size to your cookware with a 12"/9"/6" element with Power Boil
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.7 cu ft
Depth
29-1/2 in
Height
37-3/8 in
Length
29-7/8 in
Weight
247 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Knob
Handle Material
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Cast Iron
Number of Burners
5
Number of Elements
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Nest, Drop, Innit
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Watts
3600 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691834885