This product requires certification to purchase.

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Matte White

GE Café

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Matte White

  • Fast #
  • Part #GCGS750P4MW2
  • Item #7663120
  • Manufacturer Part #CGS750P4MW2
4.2 out of 5 Customer Rating
Brand image
GE Café

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Matte White

  • Fast #
  • Part #GCGS750P4MW2
  • Item #7663120
  • Manufacturer Part #CGS750P4MW2
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Matte White finish features Brushed Bronze hardware
  • Stainless Steel finish features Brushed Stainless hardware
  • The large 6.7 cu. ft. capacity is split between two ovens stacked vertically
  • The top oven is 2.4 cu. ft. and the bottom oven is 4.3 cu. ft.
  • Covered under a 1 year parts and labor manufacturer warranty
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn’t require preheating, a basket or a special tray (WiFi Enabled)
  • Create dinners and desserts at the exact same time
  • From everyday gourmet meals to large dinner parties, achieve impressive results with two independent ovens with a total capacity of 7.0 cu. ft. for true cooking flexibility, along with the accurate heat circulation of True Convection with Precise Air in the lower oven
  • An attractive appearance at all times
  • Every detail of your kitchen is designed to delight, thanks to a sleek LED control panel that visually disappears when not in use and wakes up when prompted
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
7 cu ft
Depth
29-1/2 in
Height
37-3/8 in
Length
29-7/8 in
Weight
271 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Knob
Handle Material
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Material
Cast Iron
Number of Burners
6
Number of Elements
6
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Nest, Drop, Innit
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
21000
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
21
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
ETL Listed
No
UL Listed
No
UPC
084691834663