This product requires certification to purchase.

36 in. 5 Burner Induction Cooktop in Black

GE Café

36 in. 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #GCHP90361TBB
  • Item #10029957
  • Manufacturer Part #CHP90361TBB
3.8 out of 5 Customer Rating
Brand image
GE Café

36 in. 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #GCHP90361TBB
  • Item #10029957
  • Manufacturer Part #CHP90361TBB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Effortless control and responsiveness - 19 different heat settings and controls illuminated with white LED lights use induction technology to ensure burners quickly adjust and respond
  • Easy clean surface with beveled edges - a smooth glass surface with beveled edges, glide touch controls and induction technology that ensures spills won't burn makes this an easy clean cooktop
  • Guided cooking - follow along a video-guided recipe and your burners will automatically adjust time and temperature using a smart pan
  • Experience the joy of a perfectly cooked meal, from scallops to scrambles
  • Rapid boil - boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
  • Precision temperature control - set your burner to an exact degree, not just high, medium or low, with precision temperature control
  • Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
  • Perfect for sauces, candies and frying
  • Smart cookware rebate - smart pans and a wireless sous vide probe easily pair with this smart cooktop to ensure you get the perfect cooking results
  • Earn a rebate for your choice of a Hestan Cue Smart Pan
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
20-3/8 in
Height
4-5/8 in
Width
36 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Material
Ceramic Glass
Number of Burners
5
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Bluetooth/Wi-Fi
Electrical & Operational Information
AMP
48.3, 48.6, 50
Power Source
Electric
Volts
208/240V
Watts
11600 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691897699