This product requires certification to purchase.

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Platinum Glass

GE Café

Modern Glass Collection 29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Platinum Glass

  • Fast #
  • Part #GCGS700M2NS5
  • Item #7759445
  • Manufacturer Part #CGS700M2NS5
5 out of 5 Customer Rating
Brand image
GE Café

Modern Glass Collection 29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Platinum Glass

  • Fast #
  • Part #GCGS700M2NS5
  • Item #7759445
  • Manufacturer Part #CGS700M2NS5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total Capacity: 5.6 Cu. Ft.
  • Back Left Burner BTU: 5000
  • Back Right Burner BTU: 12000
  • Middle Burner BTU: 9500
  • Front Left Burner BTU: 21000
  • Front Right Burner BTU: 15000
  • Broil Element: Yes
  • Convection: Yes
  • Sabbath Mode: Yes
  • Self Cleaning: Yes
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.6 cu ft
Depth
29-3/8 in
Height
37-3/8 in
Length
29-7/8 in
Weight
224 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Modern Glass Collection
Color Finish Category
Blacks
Color Finish Name
Platinum Glass
Control Type
Digital Touch/Knobs
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
6
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Google Assistant, IFTTT, Drop, Amazon Alexa
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
21000
Fuel Type
Natural Gas, Propane
Ignition System
Electric Ignition
MBH
21
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UPC
084691839811