This product requires certification to purchase.

6-Burner 21000 BTU Sealed Cooktop in Matte White

GE Café

Professional Series 6-Burner 21000 BTU Sealed Cooktop in Matte White

  • Fast #
  • Part #GCGU366P4TW2
  • Item #8130784
  • Manufacturer Part #CGU366P4TW2
4.8 out of 5 Customer Rating
Brand image
GE Café

Professional Series 6-Burner 21000 BTU Sealed Cooktop in Matte White

  • Fast #
  • Part #GCGU366P4TW2
  • Item #8130784
  • Manufacturer Part #CGU366P4TW2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The versatile cooktop on this commercial style range features an entire arsenal of burners that give you the right amount of heat and control to perfectly cook anything from delicate sauces to expertly seared meats
  • Get a coordinated look with a manifold that matches the range top's finish
  • The industry-exclusive In spiral burner swirls the cooktop flame under cookware to more evenly spread heat from the center to the edges
  • A versatile burner offers different-sized flame rings on a single burner element, so it's like having multiple burners in one
  • Cook more at once with two 12,000-BTU powerful burners that can be used together or separately with an optional griddle grill accessory
  • Boil water quickly with two 18,000-BTU power boil burners that give you more cooking power
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
27-1/2 in
Height
8-1/2 in
Width
35-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Professional Series
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Knob
Material
Cast Iron
Number of Burners
6
Electrical & Operational Information
AMP
15
BTU
21000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
21
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
084691851271