This product requires certification to purchase.

1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel

GE Café

1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #GCWB713P2VS1
  • Item #10396797
  • Manufacturer Part #CWB713P2VS1
3.7 out of 5 Customer Rating
Brand image
GE Café

1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #GCWB713P2VS1
  • Item #10396797
  • Manufacturer Part #CWB713P2VS1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Entertaining unexpected guests is easy with the 1.7 cu ft capacity that helps prepare a large amount of food quickly
  • Achieve crisp, golden brown results with a convection cooking setting and a special rack that allows air to circulate around foods for even heat distribution
  • Enjoy oven quality results in mere minutes with a fast cook setting that combines convection and microwave cooking technology
  • Fresh vegetables and rice are perfectly prepared with a steam cook button that simplifies the entire process
  • Easily choose a setting on your convection microwave using sleek glass touch controls that are simple to navigate and wipe clean
  • Enjoy the convenience of one touch cooking with my cycle, a custom cycle that remembers the exact time and temperature settings of your favorite foods
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.7 cu ft
Depth
22-3/4 in
Height
20-1/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Smart Home Compatibility
Amazon Alexa, Google Home
Electrical & Operational Information
AMP
15
Volts
120V
Watts
975 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GCWB713P2VS1
UPC
084691896739