This product requires certification to purchase.

29-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

GE Café

29-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

  • Fast #
  • Part #GCSB913P2VS1
  • Item #10396793
  • Manufacturer Part #CSB913P2VS1
5 out of 5 Customer Rating
Brand image
GE Café

29-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

  • Fast #
  • Part #GCSB913P2VS1
  • Item #10396793
  • Manufacturer Part #CSB913P2VS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Create meals that reflect your personal style with a single oven that can be used in five different ways, the advanced cooking technologies include a convection oven, microwave, toaster oven, warming/proofing oven and precision cook oven with Advantium Technology
  • Achieve delicious oven quality results 2 to 4x faster than a conventional oven with a blend true European convection heat, microwave and the energy from light that balances the heat type and source to give amazing results in a fraction of the time
  • Easily navigate wall oven settings with the beautiful full color display that adds a unique element of style to your kitchen
  • You get crispy results at microwave speed with 20 reheat programs for leftovers that taste like first time to table
  • Your dishes begin to cook immediately because the five in one oven with 120V Advantium® technology needs no pre-heat time and cooks 2 to 4x faster than a conventional oven
  • Use the steam option to cook a variety of proteins such as fish, chicken and pork, vegetables and grains such as rice, pasta and quinoa, the steam option creates a moist cooking environment, keeping foods juicy and full of flavor
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
Depth
22-3/4 in
Height
20-1/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Handle Type
Pro Handle
Installation Type
Built-in
Interior Light
Yes
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
975 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
GCSB913P2VS1
UPC
084691896838