This product requires certification to purchase.

30" W Built in Wall Warming Drawer with Humidity Control in Brushed Stainless / Matte Black

GE Café

30" W Built in Wall Warming Drawer with Humidity Control in Brushed Stainless / Matte Black

  • Fast #
  • Part #GCTW900P3PD1
  • Item #9297941
  • Manufacturer Part #CTW900P3PD1
5 out of 5 Customer Rating
Brand image
GE Café

30" W Built in Wall Warming Drawer with Humidity Control in Brushed Stainless / Matte Black

  • Fast #
  • Part #GCTW900P3PD1
  • Item #9297941
  • Manufacturer Part #CTW900P3PD1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keep fresh courses at the ideal temperature or heat up dishes perfectly using variable degree control with 80 to 210° settings
  • From crispy to tender, always achieve the right texture with variable humidity control that never compromises results for the sake of warmth
  • Always know when your drawer is on with an indicator light that illuminates when it's in operation
  • Keep items warm with an elevated half rack that maximizes drawer space
  • Your drawer is as easy on the eyes as it is to use thanks to a frameless front that exudes simplicity and style at the same time
  • Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.9 cu ft
Depth
23-1/4 in
Height
10-1/2 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Brushed Stainless, Matte Black
Material
Stainless Steel
Electrical & Operational Information
AMP
15
Volts
120V
Watts
450 W
Warranty & Product Information
ADA Compliant
Yes
Type
GCTW900P3PD1
UPC
084691858089