This product requires certification to purchase.

36 in. 6-Burner Gas Commercial-Style Freestanding Range in Stainless Steel

GE Café

Matte Collection 36 in. 6-Burner Gas Commercial-Style Freestanding Range in Stainless Steel

  • Fast #
  • Part #GCGY366P2TS1
  • Item #8130829
  • Manufacturer Part #CGY366P2TS1
4.8 out of 5 Customer Rating
Brand image
GE Café

Matte Collection 36 in. 6-Burner Gas Commercial-Style Freestanding Range in Stainless Steel

  • Fast #
  • Part #GCGY366P2TS1
  • Item #8130829
  • Manufacturer Part #CGY366P2TS1
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile cooktop
  • Gas caterer oven
  • Color-matched manifold with LCD control
  • Superior heat distribution
  • Multi-ring burner
  • Two griddle burners
  • Two high-heat burners
  • Three baking racks
  • Built-in Wi-Fi
  • Precision oven modes
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.2 cu ft
Depth
31-1/8 in
Height
35-1/4 in
Weight
417 lb
Width
35-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Matte Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
6
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
21000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
21
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
084691851394