This product requires certification to purchase.

36 in. Smart 6-Burner Dual Fuel Commercial-Style Freestanding Range with Griddle in Stainless Steel

GE Café

Matte Collection 36 in. Smart 6-Burner Dual Fuel Commercial-Style Freestanding Range with Griddle in Stainless Steel

  • Fast #
  • Part #GC2Y486P2TS1
  • Item #8130843
  • Manufacturer Part #C2Y486P2TS1
3.4 out of 5 Customer Rating
Brand image
GE Café

Matte Collection 36 in. Smart 6-Burner Dual Fuel Commercial-Style Freestanding Range with Griddle in Stainless Steel

  • Fast #
  • Part #GC2Y486P2TS1
  • Item #8130843
  • Manufacturer Part #C2Y486P2TS1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile cooktop
  • Caterer oven
  • Color-matched manifold with LCD control
  • Superior heat distribution
  • Multi-ring burner
  • Two griddle burners
  • Two high-heat burners
  • No-preheat air fry
  • Enhanced Shabbos mode
  • Built-in Wi-Fi
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
8.9 cu ft
Depth
28-1/4 in
Height
35-1/4 in
Weight
576 lb
Width
47-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Matte Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
6
Number of Lights
9
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
50
BTU
18000
Fuel Type
Natural Gas
MBH
18
Power Source
Dual Fuel, Gas
Volts
240V
Watts
2700 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
084691851424