This product requires certification to purchase.

27" CAFE WALL OVENS

GE Café

Professional Series 27" CAFE WALL OVENS

  • Fast #
  • Part #GCKD70DP2ZS1
  • Item #14366710
  • Manufacturer Part #CKD70DP2ZS1
4.3 out of 5 Customer Rating
Brand image
GE Café

Professional Series 27" CAFE WALL OVENS

  • Fast #
  • Part #GCKD70DP2ZS1
  • Item #14366710
  • Manufacturer Part #CKD70DP2ZS1
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Double wall oven configuration provides two separate oven cavities for flexible meal prep and entertaining.
  • True European Convection in the upper oven helps deliver even baking and roasting results, with a traditional lower oven for classic cooking.
  • Versatile Cooking Modes – Prepare a wide variety of recipes with cooking options including Convection Bake, Convection Bake Multi-Rack, Convection Roast, Thermal Bake, Thermal Broil Hi/Lo, Keep Warm, Proof, Air Fry, Precision Cooking Modes, Artisan Pizza Mode, Turkey Mode, Steak Mode, and more.
  • 7-Inch Full-Color Touch LCD Display – Easily navigate cooking settings, recipes, and smart features with an intuitive touchscreen designed for a seamless cooking experience.
  • Self-Clean Oven with Steam Clean Option – Simplify cleanup with flexible cleaning options that help remove baked-on food and maintain a spotless oven interior.
  • Heavy-Duty Roller Racks – Load and unload heavy cookware with ease using smooth-gliding roller racks designed for effortless movement.
  • Certified Quality & Warranty – Enjoy lasting confidence backed by a 1-year limited parts and labor manufacturer warranty.
  • Brighten up life in the kitchen – Easily navigate wall oven settings using a stunning full-color display that adds an unexpected touch of style to your kitchen
  • No Preheat Cooking Modes
  • No preheat, no hassle – Save time with a variety of precision cooking modes that eliminate the need for preheating
  • Requires Certification
Dimensions & Measurements
Capacity
8.6 cu ft
Depth
26-5/8 in
Height
51-1/8 in
Width
26-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208V
Watts
7200 W
Warranty & Product Information
ADA Compliant
No