This product requires certification to purchase.

30" W Smart Built In Convection French Door 5 Cu Ft Wall Oven in Matte Black

This product has been replaced by

30 in. Smart Built In Convection French Door Single Wall Oven in Matte Black / Stainless
GE Café 30 in. Smart Built In Convection French Door Single Wall Oven in Matte Black / Stainless
Manufacturer Part #CTS90FP3ZD1
GE Café

Professional Series 30" W Smart Built In Convection French Door 5 Cu Ft Wall Oven in Matte Black

  • Fast #
  • Part #GCTS90FP3ND1
  • Item #7759470
  • Manufacturer Part #CTS90FP3ND1
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

30 in. Smart Built In Convection French Door Single Wall Oven in Matte Black / Stainless
GE Café 30 in. Smart Built In Convection French Door Single Wall Oven in Matte Black / Stainless
Manufacturer Part #CTS90FP3ZD1
GE Café

Professional Series 30" W Smart Built In Convection French Door 5 Cu Ft Wall Oven in Matte Black

  • Fast #
  • Part #GCTS90FP3ND1
  • Item #7759470
  • Manufacturer Part #CTS90FP3ND1
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total Capacity: 5 Cu. Ft.
  • Broil Element: Yes
  • Convection: Yes
  • Sabbath Mode: Yes
  • Self Cleaning: Yes
  • Depth: 23-3/4"
  • Height: 28-5/8"
  • Width: 29-3/4"
  • Cutout Depth: 23-1/2"
  • Cutout Height: 27-5/16"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Control Type
Digital
Door Style
French Door
Handle Material
Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Number of Elements
10
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Drop, Google Assistant, IFTTT, Nest
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
4.3 kW
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
Yes
UPC
084691842088