This product requires certification to purchase.

30" W Smart Wi-Fi Built In Double Convection Wall Oven in Matte White with Brushed Bronze Hardware

GE Café

Professional Series 30" W Smart Wi-Fi Built In Double Convection Wall Oven in Matte White with Brushed Bronze Hardware

  • Fast #
  • Part #GCTD90DP4ZW2
  • Item #14366705
  • Manufacturer Part #CTD90DP4ZW2
5 out of 5 Customer Rating
Brand image
GE Café

Professional Series 30" W Smart Wi-Fi Built In Double Convection Wall Oven in Matte White with Brushed Bronze Hardware

  • Fast #
  • Part #GCTD90DP4ZW2
  • Item #14366705
  • Manufacturer Part #CTD90DP4ZW2
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30-inch built-in double wall oven configuration for increased cooking capacity.
  • Convection cooking helps promote even heat circulation for more consistent baking and roasting.
  • Versatile Cooking Options – Includes Bake, Air Fry, Broil, Warm, Sabbath Mode, and a built-in meat thermometer for flexible meal preparation.
  • Powerful Broil Function – Delivers high heat to quickly sear, brown, and finish dishes with delicious results.
  • Self-Cleaning Oven – Enjoy convenient maintenance with a self-clean cycle that helps remove baked-on grease and food residue.
  • Premium Built-In Bluetooth Speaker – Stream your favorite music, podcasts, and audio content directly through your oven for an elevated kitchen experience.
  • 7" Full Color Touch LCD Screen – Easy-to-use electronic controls provide simple operation and precise cooking adjustments.
  • Certified Quality & Warranty – UL certified and backed by a 1-year limited manufacturer warranty.
  • No Preheat Cooking Modes
  • No preheat, no hassle – Save time with a variety of precision cooking modes that eliminate the need for preheating
  • Requires Certification
Dimensions & Measurements
Capacity
10 cu ft
Depth
26-3/4 in
Height
51-1/16 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Watts
9000 W
Warranty & Product Information
ADA Compliant
No