This product requires certification to purchase.

30"W Electric Smart Double French Door 5 Cu Ft Wall Oven with Air Fry, Convection, Touch Screen, and Sabbath Mode in Stainless Steel

GE Café

Professional Series 30"W Electric Smart Double French Door 5 Cu Ft Wall Oven with Air Fry, Convection, Touch Screen, and Sabbath Mode in Stainless Steel

  • Fast #
  • Part #GCTS90FP2ZS1
  • Item #14366709
  • Manufacturer Part #CTS90FP2ZS1
3.1 out of 5 Customer Rating
Brand image
GE Café

Professional Series 30"W Electric Smart Double French Door 5 Cu Ft Wall Oven with Air Fry, Convection, Touch Screen, and Sabbath Mode in Stainless Steel

  • Fast #
  • Part #GCTS90FP2ZS1
  • Item #14366709
  • Manufacturer Part #CTS90FP2ZS1
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • French door design provides easy access to the oven cavity with a wide opening.
  • Built-in convection cooking helps deliver more even baking and roasting results.
  • Versatile Cooking Options – Includes Air Fry, Bake, Broil, Warm, Sabbath Mode, and a built-in meat thermometer for added flexibility
  • Self-Cleaning Oven – Simplify cleanup with a self-clean cycle that helps remove baked-on grease and food residue.
  • Premium Built-In Bluetooth Speaker – Stream your favorite music, podcasts, and audio content directly through your oven for an elevated kitchen experience.
  • 7" Full Color Touch LCD Screen – Easy-to-use electronic controls provide simple operation and precise cooking adjustments.
  • Certified Quality & Warranty – UL certified and backed by a 1-year limited manufacturer warranty.
  • Fried taste. Crisp texture. Less oil. – Make your favorite "fried" foods healthy, thanks to Air Fry Mode that crisps without using oil for frying
  • Precision Cooking Modes
  • Confidently try new recipes and perfectly execute your favorites, using a smart system that is powered by algorithms that track the food's progress and dynamically adjusts time and temperature by precisely managing heat and airflow
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
French Door
Installation Type
Built-in
Interior Light
Yes
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208V
Watts
4500 W
Warranty & Product Information
ADA Compliant
Yes