This product requires certification to purchase.

30"W Electric Smart Wi-Fi 10 Cu Ft Double Wall Oven - Top Double Door - with Air Fry, 7 Inch LCD Touch Screen, and Speakers in Matte White

GE Café

Professional Series 30"W Electric Smart Wi-Fi 10 Cu Ft Double Wall Oven - Top Double Door - with Air Fry, 7 Inch LCD Touch Screen, and Speakers in Matte White

  • Fast #
  • Part #GCTD90FP4ZW2
  • Item #14366719
  • Manufacturer Part #CTD90FP4ZW2
4.2 out of 5 Customer Rating
Brand image
GE Café

Professional Series 30"W Electric Smart Wi-Fi 10 Cu Ft Double Wall Oven - Top Double Door - with Air Fry, 7 Inch LCD Touch Screen, and Speakers in Matte White

  • Fast #
  • Part #GCTD90FP4ZW2
  • Item #14366719
  • Manufacturer Part #CTD90FP4ZW2
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • French door design opens from the center for easier access to both oven cavities.
  • Double wall oven configuration provides two separate oven cavities for cooking multiple dishes at once.
  • 10.0 Cu. Ft. Total Capacity Dual Wall Oven – Spacious 5.0 + 5.0 cu. ft. ovens provide plenty of room for large meals, family gatherings, and entertaining.
  • No Preheat Cooking Modes – Save time with precision cooking settings designed to deliver great results without preheating.
  • Self-Cleaning Oven – Simplify cleanup with a self-clean cycle that helps remove baked-on grease and food residue.
  • 7" Full Color Touch LCD Screen – Easy-to-use electronic controls provide simple operation and precise cooking adjustments.
  • Versatile Cooking Options – Includes Air Fry, Bake, Broil, Warm, Sabbath Mode, and a built-in meat thermometer for added flexibility.
  • Premium Built-In Bluetooth Speaker – Stream your favorite music, podcasts, and audio content directly through your oven for an elevated kitchen experience.
  • Fried taste. Crisp texture. Less oil. – Make your favorite "fried" foods healthy, thanks to Air Fry Mode that crisps without using oil for frying
  • Certified Quality & Warranty – UL certified and backed by a 1-year limited manufacturer warranty.
  • Requires Certification
Dimensions & Measurements
Capacity
10 cu ft
Depth
26-3/4 in
Height
53 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Watts
9000 W
Warranty & Product Information
ADA Compliant
No