This product requires certification to purchase.

30"W Smart Electric 10 Cu Ft Double Drop Door Wall Oven with Air Fry, Convection, Cook Cam, Speakers, and Sabbath Mode in Matte Black

GE Café

Professional Series 30"W Smart Electric 10 Cu Ft Double Drop Door Wall Oven with Air Fry, Convection, Cook Cam, Speakers, and Sabbath Mode in Matte Black

  • Fast #
  • Part #GCTD90DP3ZD1
  • Item #14366714
  • Manufacturer Part #CTD90DP3ZD1
5 out of 5 Customer Rating
Brand image
GE Café

Professional Series 30"W Smart Electric 10 Cu Ft Double Drop Door Wall Oven with Air Fry, Convection, Cook Cam, Speakers, and Sabbath Mode in Matte Black

  • Fast #
  • Part #GCTD90DP3ZD1
  • Item #14366714
  • Manufacturer Part #CTD90DP3ZD1
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30 inch built-in double wall oven design for a seamless, integrated look.
  • Convection cooking helps deliver more even baking and roasting results.
  • Versatile Cooking Options – Includes Bake, Air Fry, Broil, Warm, Sabbath Mode, and a built-in meat thermometer for flexible meal preparation.
  • Powerful Broil Function – Delivers high heat to quickly sear, brown, and finish dishes with delicious results.
  • Self-Cleaning Oven – Enjoy convenient maintenance with a self-clean cycle that helps remove baked-on grease and food residue.
  • Premium Built-In Bluetooth Speaker – Stream your favorite music, podcasts, and audio content directly through your oven for an elevated kitchen experience.
  • 7" Full Color Touch LCD Screen – Easy-to-use electronic controls provide simple operation and precise cooking adjustments.
  • Certified Quality & Warranty – UL certified and backed by a 1-year limited manufacturer warranty.
  • No Preheat Cooking Modes
  • No preheat, no hassle – Save time with a variety of precision cooking modes that eliminate the need for preheating
  • Requires Certification
Dimensions & Measurements
Capacity
10 cu ft
Depth
26-3/4 in
Height
51-1/16 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Watts
9000 W
Warranty & Product Information
ADA Compliant
No