This product requires certification to purchase.

30"W Smart Electric 5 Cu Ft Single Drop Door Wall Oven with Air Fry, Convection, Cook Cam, and Sabbath Mode in Matte Black

GE Café

Professional Series 30"W Smart Electric 5 Cu Ft Single Drop Door Wall Oven with Air Fry, Convection, Cook Cam, and Sabbath Mode in Matte Black

  • Fast #
  • Part #GCTS90DP3ZD1
  • Item #14366713
  • Manufacturer Part #CTS90DP3ZD1
4.6 out of 5 Customer Rating
Brand image
GE Café

Professional Series 30"W Smart Electric 5 Cu Ft Single Drop Door Wall Oven with Air Fry, Convection, Cook Cam, and Sabbath Mode in Matte Black

  • Fast #
  • Part #GCTS90DP3ZD1
  • Item #14366713
  • Manufacturer Part #CTS90DP3ZD1
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.0 cu. ft. capacity with convection cooking for even heat distribution.
  • 7 in. full-color touch LCD screen for guided control and settings.
  • Versatile Cooking Options – Includes Bake, Air Fry, Broil, Warm, Sabbath Mode, and a built-in meat thermometer for flexible meal preparation.
  • Powerful Broil Function – Delivers high heat to quickly sear, brown, and finish dishes with delicious results.
  • Self-Cleaning Oven – Enjoy convenient maintenance with a self-clean cycle that helps remove baked-on grease and food residue.
  • Premium Built-In Bluetooth Speaker – Stream your favorite music, podcasts, and audio content directly through your oven for an elevated kitchen experience.
  • No Preheat Cooking Modes – Save time with precision cooking settings designed to deliver great results without preheating.
  • Certified Quality & Warranty – UL certified and backed by a 1-year limited manufacturer warranty.
  • No Preheat Cooking Modes
  • No preheat, no hassle – Save time with a variety of precision cooking modes that eliminate the need for preheating
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brushed Stainless
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208V
Watts
4500 W
Warranty & Product Information
ADA Compliant
Yes