This product requires certification to purchase.

1/2 hp 2600 RPM Continuous Feed Garbage Disposal

GE®

Disposall® 1/2 hp 2600 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC520N
  • Item #7798291
  • Manufacturer Part #GFC520N
5 out of 5 Customer Rating
Brand image
GE®

Disposall® 1/2 hp 2600 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC520N
  • Item #7798291
  • Manufacturer Part #GFC520N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Power grinding 1/2 hp motor quickly hits max speed and high torque
  • Over 2800 rpm
  • EZ mount installation
  • Galvanized steel grinding blades
  • Grind chamber capacity: 27 oz
  • Cold-rolled carbon steel armature shaft material
  • SplashGuard
  • Requires Certification
Dimensions & Measurements
Capacity
25 oz
Depth
5-3/16 in
Height
12-11/16 in
Width
5-1/2 in
Included Components
Plug Included
No
Characteristics & Features
Collection
Disposall®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel, Carbon Steel, Stainless Steel, Plastic
Material Type
Glass Reinforced Nylon
Electrical & Operational Information
AMP
4.5
Horsepower
1/2 hp
Power Source
Electric
RPM
2600
Volts
120V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Product Type
Continuous Feed
UL Listed
Yes
UPC
084691845522