This product requires certification to purchase.

GE 4.8 CU FT FRONTLOAD WASHER WITH UFV WHITE

GE®

GE 4.8 CU FT FRONTLOAD WASHER WITH UFV WHITE

  • Fast #
  • Part #GGFW350SSYWW
  • Item #11710124
  • Manufacturer Part #GFW350SSYWW
5 out of 5 Customer Rating
Brand image
GE®

GE 4.8 CU FT FRONTLOAD WASHER WITH UFV WHITE

  • Fast #
  • Part #GGFW350SSYWW
  • Item #11710124
  • Manufacturer Part #GFW350SSYWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
  • UltraFresh Vent System With OdorBlock™
  • Microban® Antimicrobial Technology
  • 20 Min Quick Wash Cycle
  • Dynamic Balancing Technology (dBT)
  • WiFi Powered by SmartHQ™
  • Tumble Care Option
  • More Water Option
  • Shallow Depth Washer
  • Sanitize with Oxi
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.6 cu ft
Depth
32 in
Height
39-3/4 in
Weight
246 lb
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Interior Light
No
Material
Stainless Steel
Number of Settings
4
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
8
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
GGFW350SSYWW
UL Listed
Yes
UPC
084691962694