This product requires certification to purchase.

19-3/4 in. Gas 4-Burner Sealed Freestanding Range in White

GE Hotpoint

19-3/4 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GRGAS200DMWW
  • Item #7387143
  • Manufacturer Part #RGAS200DMWW
4 out of 5 Customer Rating
Brand image
GE Hotpoint

19-3/4 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GRGAS200DMWW
  • Item #7387143
  • Manufacturer Part #RGAS200DMWW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Reliable electronic pilotless ignition saves energy
  • Porcelain oven door
  • Sealed Burners
  • Lift up cook top
  • Broiler pan with grid
  • Broiler drawer or optional storage drawer
  • Multiple oven rack positions
  • Front Controls
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.3 cu ft
Depth
26-5/8 in
Height
41-7/8 in
Weight
74 lb
Width
19-3/4 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Number of Elements
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
12000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
12
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691829331