This product requires certification to purchase.

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

GE Hotpoint

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GHPE16BTNRWW
  • Item #8027017
  • Manufacturer Part #HPE16BTNRWW
4.2 out of 5 Customer Rating
Brand image
GE Hotpoint

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GHPE16BTNRWW
  • Item #8027017
  • Manufacturer Part #HPE16BTNRWW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
15.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
30-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.04 cu ft
Height:
61-3/4 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
11.58 cu ft
Refrigerator Type:
Top Mount Freezer
UPC:
084691846918
Volts:
120V
Weight:
145 lb
Width:
28 in