This product requires certification to purchase.

42 in. 20A Standard Sub-Bases with Power Cord

GE Hotpoint

42 in. 20A Standard Sub-Bases with Power Cord

  • Fast #
  • Part #GRAK204D20C
  • Item #7182985
  • Manufacturer Part #RAK204D20C
4.7 out of 5 Customer Rating
Brand image
GE Hotpoint

42 in. 20A Standard Sub-Bases with Power Cord

  • Fast #
  • Part #GRAK204D20C
  • Item #7182985
  • Manufacturer Part #RAK204D20C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sub-base comes with 20 amp receptacle and mating power cord
  • Made of heavy-gauge steel
  • Full base enclosure with breakaway side channels
  • 4-point leveling legs
  • Required distance between finished floor and sleeve: min 3" and max 5"
  • Sub-base adapts to service conduit, circuit breakers and receptacles up to 20 amps
  • May also be used as a non-electrical sub-base to support the unit
  • 4-pin connector
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-11/16 in
Height
3 in
Length
42 in
Width
42 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
20
Warranty & Product Information
Product Type
Sub-base
UPC
084691821274