This product requires certification to purchase.

1.1 cu. ft. 800 W Countertop Microwave in Black with Optional Under-Cabinet Hanging Kit

GE Profile™

1.1 cu. ft. 800 W Countertop Microwave in Black with Optional Under-Cabinet Hanging Kit

  • Fast #
  • Part #GPCHK11S1WBB
  • Item #10396832
  • Manufacturer Part #PCHK11S1WBB
5 out of 5 Customer Rating
Brand image
GE Profile™

1.1 cu. ft. 800 W Countertop Microwave in Black with Optional Under-Cabinet Hanging Kit

  • Fast #
  • Part #GPCHK11S1WBB
  • Item #10396832
  • Manufacturer Part #PCHK11S1WBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.1 cu. ft. capacity;800 Watts (IEC-705 test procedure)
  • Sensor cooking controls; Automatically adjusts time and power for delicious cooking results
  • Turntable On/Off; Controls turntable operation
  • "Add 30 seconds" button increases cooking times with one touch
  • Control lockout helps prevent accidental activation
  • This countertop microwave oven is built-in capable with a sleek matching trim kit
  • Optional hanging kit frees up counter space
  • Simply enter the weight of the food, and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Child Lock On/Off Provides an added layer of convenience and peace of mind for modern households
  • Minute timer helps keep you on track
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.10 cu ft
Depth
12-7/8 in
Height
12-1/8 in
Width
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Electronic Touch
Interior Light
Yes
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
10.5
Power Source
Electric
Volts
120V
Watts
800 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GPCHK11S1WBB
UPC
084691954408