This product requires certification to purchase.

1800W 1.7 cu. ft. Recirculating Over the Range Microwave in Stainless Steel

GE Profile™

1800W 1.7 cu. ft. Recirculating Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #GPSA9120SPSS
  • Item #9568589
  • Manufacturer Part #PSA9120SPSS
5 out of 5 Customer Rating
Brand image
GE Profile™

1800W 1.7 cu. ft. Recirculating Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #GPSA9120SPSS
  • Item #9568589
  • Manufacturer Part #PSA9120SPSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Speed cook oven (120V)
  • Multiple cooking features
  • Halogen heat
  • Over 175 programmed menu selections
  • Custom recipe saver
  • Backlit controls
  • Three-speed, 300-CFM venting system
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-1/2 in
Height
16-1/4 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
Convertible
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Smart Home Enabled
No
Vent Ducted or Ductless
Recirculating
Electrical & Operational Information
AMP
15
Fan Speeds
3
Power Source
Electric
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
084691858027