This product requires certification to purchase.

19-1/8 in. 1.7 cu. ft. 975 W Built-In Microwave in Stainless Steel

This product has been replaced by

1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel
GE Profile™ 1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel
Manufacturer Part #PWB7030SVSS
GE Profile™

19-1/8 in. 1.7 cu. ft. 975 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #GPWB7030SLSS
  • Item #7261969
  • Manufacturer Part #PWB7030SLSS
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel
GE Profile™ 1.7 cu. ft. 975 W Built-In Drawer Microwave in Stainless Steel
Manufacturer Part #PWB7030SVSS
GE Profile™

19-1/8 in. 1.7 cu. ft. 975 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #GPWB7030SLSS
  • Item #7261969
  • Manufacturer Part #PWB7030SLSS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.7 cu ft
Depth
24-3/4 in
Height
19-1/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Interior Light
Yes
Material
Stainless Steel
Microwave Type
Built-in
Number of Settings
10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
14
Power Source
Electric
Volts
120V
Watts
1600 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691823773