This product requires certification to purchase.

2.2 cu. ft. 1100 W Countertop Microwave with Built-In Sensor in Black

GE Profile™

2.2 cu. ft. 1100 W Countertop Microwave with Built-In Sensor in Black

  • Fast #
  • Part #GPCWK22U1WDD
  • Item #10396838
  • Manufacturer Part #PCWK22U1WDD
5 out of 5 Customer Rating
Brand image
GE Profile™

2.2 cu. ft. 1100 W Countertop Microwave with Built-In Sensor in Black

  • Fast #
  • Part #GPCWK22U1WDD
  • Item #10396838
  • Manufacturer Part #PCWK22U1WDD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built-in microwave - this countertop microwave oven is built-in capable with a sleek matching trim kit
  • Glass touch controls - features a smooth glass design that is easy-to-operate and easy-to-clean
  • Effortlessly prepare your favorite frozen meals exactly as intended by the manufacturer - just scan the barcode and let your microwave handle the rest
  • Sensor cooking controls - automatically adjusts time and power for delicious cooking results
  • Seamlessly manage your GE Profile microwave's power, cook time and timers from your smart phone, tablet or voice control device for ultimate convenience
  • Simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Extra large 16 in turntable - rotates food throughout the cycle and accommodates large cookware
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Add 30 sec increments of microwave cooking time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.2 cu ft
Depth
19-11/16 in
Height
13-9/16 in
Width
24-7/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Built-in
Electrical & Operational Information
AMP
13.9
Volts
120V
Watts
1100 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GPCWK22U1WDD
UL Listed
Yes
UPC
084691953265