This product requires certification to purchase.

26-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

GE Profile™

26-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

  • Fast #
  • Part #GPSB9100SVSS
  • Item #10396841
  • Manufacturer Part #PSB9100SVSS
5 out of 5 Customer Rating
Brand image
GE Profile™

26-3/4 in. 1.7 cu. ft. Single Oven with Camera in Stainless Steel

  • Fast #
  • Part #GPSB9100SVSS
  • Item #10396841
  • Manufacturer Part #PSB9100SVSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Enjoy oven quality results 2 to 4x faster than a conventional oven
  • Expand your cooking versatility with an all-in-one oven
  • True European convection, microwave and light are used in different combinations to achieve your desired cooking results
  • Preprogrammed selections make meals easy
  • Conveniently store cooking instructions for up to 30 different recipes
  • Check on your food from anywhere without opening the oven door by livestreaming video of your food on your smart phone
  • Connect, control and manage your oven from anywhere with your smart phone or tablet (Select features require Wi-Fi connection)
  • Ensure your oven always has the latest features with downloadable software upgrades
  • A bright, interactive touchscreen is easy-to-use and includes custom screen backgrounds, weather updates and a pop of intrigue with fun food facts
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.7 cu ft
Depth
22-3/4 in
Height
20-1/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Type
Designer
Installation Type
Built-in
Interior Light
Yes
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GPSB9100SVSS
UL Listed
Yes
UPC
084691896753