This product requires certification to purchase.

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

GE Profile™

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GPK7800SKSS
  • Item #7055263
  • Manufacturer Part #PK7800SKSS
4.5 out of 5 Customer Rating
Brand image
GE Profile™

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GPK7800SKSS
  • Item #7055263
  • Manufacturer Part #PK7800SKSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.3 cubic feet of oven and 1.7 cubic feet of convection microwave space offers cooking flexibility
  • Glass touch controls are more responsive and let you set and control your oven settings with confidence
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Clean up is easy with an oven self cleaning setting with a steam clean option included for your convenience
  • Durable roller racks make access to items easy with smooth gliding capabilities
  • Interior halogen lights provide visibility to help assist in assessing cooking progress
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Self-clean with Steam Clean option (lower oven)
  • Clean your oven the way you want
  • Requires Certification
Dimensions & Measurements
Capacity
6 cu ft
Depth
26-7/8 in
Height
42-3/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital Touch/Knobs
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Number of Elements
10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
240V
Watts
3400 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
084691816416