This product requires certification to purchase.

27-7/8 in. 5.3 cu. ft. 13 Setting Electric Top Load Washer in Diamond Grey

GE Profile™

27-7/8 in. 5.3 cu. ft. 13 Setting Electric Top Load Washer in Diamond Grey

  • Fast #
  • Part #GPTW705BPTDG
  • Item #9836141
  • Manufacturer Part #PTW705BPTDG
5 out of 5 Customer Rating
Brand image
GE Profile™

27-7/8 in. 5.3 cu. ft. 13 Setting Electric Top Load Washer in Diamond Grey

  • Fast #
  • Part #GPTW705BPTDG
  • Item #9836141
  • Manufacturer Part #PTW705BPTDG
5 out of 5 Customer Rating

X Points

Color Finish Name: Diamond Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smart wash & smart rinse - sensors measure soil and detergent levels throughout the cycle and during the rinse to optimize wash and rinse times, deliver better fabric care and ensure a thorough clean
  • Enhanced smarter wash technology - adaptive smarter wash technology enables greater optimization of cleaning power and fabric care within each cycle
  • Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener, and other common additives delivering faster activation and optimal cleaning performance
  • Power pre-wash - clean even the most heavily soiled items with a single cycle that adds detergent, agitates, soaks, drains the dirty water and repeats the wash process with clean water and fresh detergent
  • Microban® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent the growth of odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
  • Quiet wash w/ dBT - the direct drive motor and patented Dynamic Balancing Technology minimizes uneven loads and provides a quieter wash
  • Tangle control - intelligent technology adapts the wash action to minimize tangled loads
  • 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
  • Easier access capacity - enjoy large capacity and still reach the bottom of the washer with comfort and ease
  • Smart features powered by SmartHQ™ - ensure your washer always has the latest features, including customized stain removal technology and extra cycles for active wear and casuals. Plus, easily control and monitor your laundry from anywhere, receive remote status notifications and more
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
28-3/16 in
Height
58-1/4 in
Weight
165 lb
Width
27-7/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Diamond Grey
Control Type
Digital Touch/Knobs
Interior Light
No
Material
Stainless Steel
Number of Settings
13
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10
Number of Cycles
13
Power Source
Electric
RPM
800
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
084691891932