This product requires certification to purchase.

27.9 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless Steel

GE Profile™

27.9 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPVD28BYNFS
  • Item #8026960
  • Manufacturer Part #PVD28BYNFS
4.8 out of 5 Customer Rating
Brand image
GE Profile™

27.9 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPVD28BYNFS
  • Item #8026960
  • Manufacturer Part #PVD28BYNFS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 15.71 cu. ft. fresh food compartment and 8.57 cu. ft. frozen food compartment
  • Find even the smallest items easily with an entire back wall of LEDs that illuminate your entire refrigerator with crisp, white light
  • Access fresh fruits and vegetables quickly and easily thanks to well-designed, clear soft close crisper drawers so your fresh favorites are always at your fingertips
  • Easily store and access your favorites, including taller items like re-corked wine bottles, with an innovative door in door design and convenient rotating bines
  • Refrigerator comes ready to automatically create filtered ice
  • The showcase LED light wall sheds bright, uniform light throughout the interior of this LED refrigerator, illuminating every shelf and making even the smallest items easy to find
  • Door-in-Door Storage
  • Easily store and access your favorites, including taller items like wine bottles, with an innovative door in door design and convenient rotating bin
  • Adjustable Temperature Drawer
  • This adjustable temperature refrigerator drawer has 4-settings that let you store specific types of food and drink at the ideal temperature, including meat, beverages, snacks or wine
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
27.9 cu ft
Depth
36-3/4 in
Freezer Capacity (Cu Ft)
8.57 cu ft
Height
69-7/8 in
Weight
388 lb
Width
35-5/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Digital
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
4
Refrigerator Type
Bottom Mount Freezer, French Door
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
084691849865