This product requires certification to purchase.

28 in. 5.3 cu. ft. Smart Front Load Washer in Sapphire Blue

GE Profile™

28 in. 5.3 cu. ft. Smart Front Load Washer in Sapphire Blue

  • Fast #
  • Part #GPFW870SPVRS
  • Item #10334976
  • Manufacturer Part #PFW870SPVRS
3.8 out of 5 Customer Rating
Brand image
GE Profile™

28 in. 5.3 cu. ft. Smart Front Load Washer in Sapphire Blue

  • Fast #
  • Part #GPFW870SPVRS
  • Item #10334976
  • Manufacturer Part #PFW870SPVRS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Sapphire Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 12 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • Easy to use knob and touch controls with digital display
  • Easily reverse your washer door for superior installation flexibility
  • Loosen tough soils with the Steam option before the wash cycle begins to avoid pre-rinsing or soaking items by hand
  • Industry-first cycle sanitizes fabrics to kill 99% of common bacteria and allergens such as dust mites
  • Covered under 1 year limited parts and labor and 10 year motor manufacturer warranties
  • When connected to the SmartHQ™ app, you can make sure your washer always has the latest features! Plus, receive remote cycle status notifications, enable remote capabilities and select from download specialty cycles.
  • Dynamic Balancing Technology (dBT™)
  • Our patented, time saving technology senses and rebalances uneven loads during the spin cycle, providing a quiet wash.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
34 in
Height
39-3/4 in
Weight
246 lb
Width
28 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Sapphire Blue
Control Type
Touchpad/Knob
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15, 20
Number of Cycles
12
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
084691939207